This product requires certification to purchase.

60 x 30 in. Acrylic Walk-In Rectangular Bathtub with Left Drain in White

You last purchased this on
 
American Standard

509 Value Series 60 x 30 in. Acrylic Walk-In Rectangular Bathtub with Left Drain in White

  • Fast #
  • Part #A3060509WLW
  • Item #5123636
  • Manufacturer Part #3060.509.WLW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

509 Value Series 60 x 30 in. Acrylic Walk-In Rectangular Bathtub with Left Drain in White

  • Fast #
  • Part #A3060509WLW
  • Item #5123636
  • Manufacturer Part #3060.509.WLW
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Whirlpool spa system
  • Includes 8 water jets provide relaxing therapeutic experience
  • Easy access door system
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a premium fast-fill tub faucet and handheld showering wand, and a color matched drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the left hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
75 gal
Collection:
509 Value Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
59-1/2 in
Drain Location:
Left or Right
Drain Opening:
1-1/2 in
Height:
37 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Size:
59-1/2 in x 29-3/4 in
UL Listed:
No
Watts:
1800 W
Width:
30 in