This product requires certification to purchase.

3 in Flapper

You last purchased this on
 
American Standard

540 Series 3 in Flapper

  • Fast #
  • Part #A73811932000070A
  • Item #5105723
  • Manufacturer Part #7381193-200.0070A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

540 Series 3 in Flapper

  • Fast #
  • Part #A73811932000070A
  • Item #5105723
  • Manufacturer Part #7381193-200.0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable construction
  • Reliable performance
  • Easy to install
  • For use with American Standard® toilets - check your model for compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Collection:
540 Series
Fits Model:
540A
Material:
Rubber
Size:
3 in
WaterSense Labeled:
No