This product requires certification to purchase.

55/64 in. Female Threaded Aerator in Polished Chrome

You last purchased this on
 
American Standard

55/64 in. Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #A0660740020A
  • Item #4488579
  • Manufacturer Part #066074-0020A
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

55/64 in. Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #A0660740020A
  • Item #4488579
  • Manufacturer Part #066074-0020A
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
Yes
Pressure Compensating:
No
Thread Size:
55/64 in
WaterSense Labeled:
No