60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Minimalist design with contoured lumbar support
- High-quality acrylic with fiberglass reinforcement
- Easy-to-clean high-gloss surface that’s UV stable and stain resistant
- Integral 3-sided tile/water retention flange
- Integral apron for recess application
- Pre-leveled tub bottom for easier installation
- ADA compliant
- Limited lifetime warranty
- Design coordinates with Studio® bath wall set (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Above Floor Rough:
- No
- Application:
- Commercial
- Basin Depth:
- 12 in
- Basin Length:
- 53 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 52 gal
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 12 in
- UL Listed:
- No
- Weight:
- 14.5 lb
- cUPC Certified:
- No