7-1/4 - 8-1/4 in. Rough-In Adjustable Tailpiece in Polished Chrome
7-1/4 - 8-1/4 in. Rough-In Adjustable Tailpiece in Polished Chrome
Product Details
Product Details
- Polished Chrome finish
- Limited 1 year warranty
- Durable construction
- Reliable performance
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 7-1/4 in
- Product Type:
- Tailpiece