52 x 32 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in White with Polished Chrome
709 Value Series 52 x 32 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in White with Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed of durable, hi-gloss gelcoat
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Easy touch push button controls
- Includes Polished Chrome trim, drain, overflow and safety grab bar
- The faucet, drain and door are positioned on the right hand side of the bath
- Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
- Features an outward opening watertight door system with a lifetime warranty on the door seal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 80 gal
- Collection:
- 709 Value Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Chrome
- Configuration:
- Soaker
- Depth:
- 33 in
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 40 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 52 in
- Material:
- Gelcoat
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Size:
- 52 in x 32 in
- UL Listed:
- UL 1795
- Width:
- 32 in