This product requires certification to purchase.

8 in. Pedestal Sink Base in White

You last purchased this on
 
American Standard

8 in. Pedestal Sink Base in White

  • Fast #
  • Part #A731100400020
  • Item #1619526
  • Manufacturer Part #731100-400.020
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

8 in. Pedestal Sink Base in White

  • Fast #
  • Part #A731100400020
  • Item #1619526
  • Manufacturer Part #731100-400.020
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pedestal only
  • Durable and easy-to-clean vitreous china construction
  • Soap/accessory ledge
  • Includes mounting kit
  • Nominal dimensions: 21-3/4" x 18-1/2" (552 x 470mm)
  • Bowl size: 17-1/2" x 17-1/2"
  • 34' (864mm) height
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
0115.404, 0115.808
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
23 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
8 in