This product requires certification to purchase.

You last purchased this on
 
American Standard

  • Fast #
  • Part #A0470580070A
  • Item #1634980
  • Manufacturer Part #047058-0070A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

  • Fast #
  • Part #A0470580070A
  • Item #1634980
  • Manufacturer Part #047058-0070A
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Rough Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
A6501010, A6506011, A6541132, A6561017, A6571014, A6581015 and A6601012
Color Finish Category:
Neutrals
Color Finish Name:
Rough
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
Yes
Number of Pieces:
1 Piece
Product Type:
Mounting Hanger
Weight:
0.1 lb