Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine part
- To be used with the American Standard Champion toilet flush valve
- Durable construction
- Easy to install
- Reliable performance
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Champion®
- Hardware Included:
- No
- Product Type:
- Seal
- UL Listed:
- No
- WaterSense Labeled:
- No