This product requires certification to purchase.

Silicone Flapper

You last purchased this on
 
American Standard

Silicone Flapper

  • Fast #
  • Part #A73814241000070A
  • Item #5146025
  • Manufacturer Part #7381424-100.0070A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Silicone Flapper

  • Fast #
  • Part #A73814241000070A
  • Item #5146025
  • Manufacturer Part #7381424-100.0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Silicone seals
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Vormax® 707AA.101
Fits Model:
707AA.101
Hardware Included:
No
Material:
Plastic, Rubber
Material Type:
Silicone
Product Type:
Flapper
UL Listed:
No
WaterSense Labeled:
No