Supply Elbow in Brushed Nickel
Supply Elbow in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes check valve
- Limited lifetime warranty on function and finish
- (1500mm) shower hose; a FloWise Water Saving hand
- Shower; and a 25" slide bar.
- Hand shower uses 40% less water than standard 2.5gpm hand showers.
- Hand shower rated at 1.5gpm/5.7L/min. maximum flow rate.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-9/16 in
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Length:
- 1-9/16 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No