1.28 gpf Elongated Toilet with Closet Seat in White with Left-Hand Trip Lever
Access Pro™ 1.28 gpf Elongated Toilet with Closet Seat in White with Left-Hand Trip Lever
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4188A107020
American Standard Elongated Toilet Bowl in White
Part #A3517AG100LS020
- Combination bowl and tank with seat
- High Efficiency Toilet (HET) and ultra low-consumption and utilizes 20% less water
- Meets EPA WaterSense® criteria
- PowerWash® rim scrubs bowl with each flush
- Slow close seat included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Glazed trapway: 2-1/8"
- Robust metal shank fill valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Access Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 30-3/8 in
- IAPMO Listed:
- No
- Length:
- 30-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-3/8 in