Elongated Toilet Bowl in White
Access Pro™ Elongated Toilet Bowl in White
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- Flow rate: 1.28 gpf
- PowerWash® rim scrubs bowl with each flush
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Glazed trapway: 2-1/8"
- Rim height: 16-1/2"
- Rough-in size: 12"
- Fully covered under 5 year warranty
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Access Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 26-61/100 in
- Toilet Bowl Width:
- 14 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes