Flapper for 4270A104, 4385A104, 4385A105, 4385A114, 4385A115, 4570A104 and 708AA101
ActiClean™ Flapper for 4270A104, 4385A104, 4385A105, 4385A114, 4385A115, 4570A104 and 708AA101
Package Quantity Info:
EA: 1 CA: 28-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 207AA104CP, 238AA104CP, 238AA105CP, 238AA114CP, 238AA115CP, 4270A104, 4385A104, 4385A105, 4385A114, 4385A115, 4570A104, 708AA101
- Collection:
- ActiClean™
- Color Finish Name:
- Off White
- Material:
- Rubber
- WaterSense Labeled:
- No