Elongated Toilet Bowl in Alabaster White
Advanced Clean® 100 SpaLet® Elongated Toilet Bowl in Alabaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple Vortex Flushing system with 2 powerful water streams plus a siphon jet to completely clean the bowl
- Elongated bowl with low height and compact design that installs in a traditional 12” rough
- Water Sense® certified dual flush technology using 1.32-0.92 gpf/ 4.9-3.4 Lpf
- Night Light for soothing light at night
- Vitreous China compact elongated bowl with low height design
- One touch power save (8 hours)
- External manual flush button for power outages
- Smart remote control included
- Auto flush for no-touch convenience / External manual flush button
- Ideal for conditions that require improved hygiene;Self-cleaning dual nozzles;Instant heat ensures constant availability of warm water;Heated seat with adjustable temperature;Warm air dryer with adjustable temperature reduces toilet paper use;Air-shield deodorizer reduces odors;Room freshener;Auto open/close seat and lid for no-touch convenience
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.16, CSA C22.2 No. 64 2014
- Collection:
- Advanced Clean® 100 SpaLet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Alabaster White
- Depth:
- 25-1/16 in
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Remote Control
- Height:
- 20-5/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15-3/16 in
- Toilet Bowl Length:
- 25 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Trap Size:
- 3-1/4 in
- UPC:
- 193406017816
- WaterSense Labeled:
- Yes
- Width:
- 14-3/4 in