Elongated Closed Front Bidet Toilet Seat in White
Advanced Clean® 3.0 SpaLet® Elongated Closed Front Bidet Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual Nozzle Two water sprays for independent front and back cleansing
- Self-Cleaning Nozzles clean themselves before and after every use
- Instant Heat Warm water on demand
- Heated Seat Five temperature settings
- Warm Air Dryer Adjustable temperature settings
- Air Shield Deodorizer Deodorizes odor in the bowl
- Pre-Mist Bowl Wets the bowl surface to reduce waste build-up
- Nozzle Shutter Keeps nozzles clean and hygienic
- Slow-Close Seat Eliminates slamming
- Slow-close seat and lid for user convenience; Nozzle Shutter Keeps nozzles clean and hygienic; One-touch button to remove seat for easy cleaning; Ultra Slim 104mm profile ;Eco-friendly one-touch power save mode; Fits most conventional elongated toilets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 64 2014, CSA C22.2 No. 68 2014
- Collection:
- Advanced Clean® 3.0 SpaLet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-5/16 in
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 4-1/16 in
- IAPMO Listed:
- Yes
- Length:
- 21-5/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Features:
- Bidet, Quick-Release, Soft Close Lid
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 033056923979
- Width:
- 16-1/4 in