Elongated Closed Front Bidet Seat in White
Advanced Clean® Elongated Closed Front Bidet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Welcome relief from common pregnancy and postpartum conditions
- Helps relieve soreness and itch while keeping this sensitive area clean
- Ideal for medical conditions that require improved hygiene
- Self-cleaning dual nozzles for effective front and back cleansing
- Multiple sprays provide a personalized cleansing experience
- Instant heat ensures constant availability of warm water
- Heated seat with adjustable temperature for added comfort
- Warm air dryer with adjustable temperature reduces the need for toilet paper
- True hands-free experience
- Intuitive remote control for easy operation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 68-14
- Collection:
- Advanced Clean®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/8 in
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 21-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 15-5/8 in