This product requires certification to purchase.

Elongated Closed Front with Cover Bidet in Alabaster White

American Standard

Advanced Clean® Elongated Closed Front with Cover Bidet in Alabaster White

  • Fast #
  • Part #A8017A60GRC291
  • Item #7864440
  • Manufacturer Part #8017A60GRC-291
4 out of 5 Customer Rating
Brand image
American Standard

Advanced Clean® Elongated Closed Front with Cover Bidet in Alabaster White

  • Fast #
  • Part #A8017A60GRC291
  • Item #7864440
  • Manufacturer Part #8017A60GRC-291
4 out of 5 Customer Rating

X Points

Color Finish Name: Alabaster White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual Nozzle: Two water sprays for independent front and back cleansing
  • Self-Cleaning Nozzles: Nozzles clean themselves before and after every use
  • Instant Heat: Warm water on demand
  • Auto-Open/Close Seat: Automatically opens upon approach and closes after use
  • Heated Seat: Five temperature settings
  • Night Light: Soft light illuminates the bowl and seat at night
  • Warm Air Dryer: Adjustable temperature settings
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16
Collection:
Advanced Clean®
Color Finish Category:
Whites
Color Finish Name:
Alabaster White
Depth:
25-1/4 in
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
Yes
Length:
16-3/4 in
Material:
Plastic
NSF Certified:
Yes
Seat Features:
Bidet, Quick-Release, Soft Close Lid
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
193406017496
Width:
14-3/4 in