@ *CVR* *AFWALL 1.6 MAN FV TS SYS
Afwall® @ *CVR* *AFWALL 1.6 MAN FV TS SYS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
This product includes
American Standard 1.6 gpf Manual Closet Flush Valve
Part #A6047161002
American Standard Elongated Wall Mount Toilet with Top Spud in White
Part #A2257101020
- Wall-mount elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Conventional glaze
- Condensation channel
- Direct-fed siphon jet action
- 1-1/2" inlet spud
- Fully glazed 2-1/8 trapway
- 10" x 12" water surface area
Documents
Specifications
- Application:
- Commercial
- Collection:
- Afwall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Single
- Handle Type:
- Lever
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes