1.1 gpf Elongated Wall Mount Flushometer Toilet in White
Afwall® 1.1 gpf Elongated Wall Mount Flushometer Toilet in White
Product Details
Product Details
This product includes
American Standard 1.1 gpf Manual Closet Flush Valve
Part #A6047111002
- Wall-mount elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Permanent EverClean anti-microbial surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- Condensation channel
- Direct-fed siphon jet action
- 1-1/2" inlet spud
- Fully glazed 2-1/8 trapway
- 10" x 12" water surface area
-
Green
Documents
Specifications
- Application:
- Commercial
- Collection:
- Afwall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Single
- Handle Type:
- Lever
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes