1.28 gpf Elongated Wall Mount Toilet in White
Afwall® 1.28 gpf Elongated Wall Mount Toilet in White
Product Details
Product Details
- Wall-mounted elongated flushometer valve toilet
- Vitreous china
- High efficiency and operates in the range of 1.1 gpf to 1.6 gpf
- Conventional glaze
- Condensation channel
- Powerful direct-fed siphon jet action
- Inlet spud: 1-1/2"
- Fully-glazed 2-1/8" trapway
- Water surface area: 10" x 12"
- One hundred percent factory flush tested
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1-08
- Collection:
- Afwall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26 in
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Sensor
- Handle Type:
- Sensor
- Height:
- 39-5/8 in
- IAPMO Listed:
- No
- Length:
- 26 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Depth:
- 26 in
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes
- Width:
- 14 in