This product requires certification to purchase.

1.6/1.1 gpf Elongated Wall Mount Toilet in White

You last purchased this on
 
American Standard

Afwall® 1.6/1.1 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #A3351576020
  • Item #5146217
  • Manufacturer Part #3351576.020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Afwall® 1.6/1.1 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #A3351576020
  • Item #5146217
  • Manufacturer Part #3351576.020
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Wall-mount elongated flushometer valve toilet
  • Vitreous china
  • High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Permanent EverClean surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • Condensation channel
  • Direct-fed siphon jet action
  • 10" x 12" water surface area
  • Fully glazed 2-1/8" trapway
  • 1-1/2" inlet spud
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
CSA Certified:
B45.1-08
Collection:
Afwall®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
Handle Type:
Touchless
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
14 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
WaterSense Labeled:
Yes