This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Afwall® Elongated Toilet Bowl in White

  • Fast #
  • Part #A2633101020
  • Item #4800799
  • Manufacturer Part #2633101.020
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Afwall® Elongated Toilet Bowl in White

  • Fast #
  • Part #A2633101020
  • Item #4800799
  • Manufacturer Part #2633101.020
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High efficiency and low-consumption
  • Condensation channel
  • Seat not included
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Elongated bowl
  • 1-1/2" inlet spud
  • Fully-glazed 2-1/8" trapway
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Afwall®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26 in
EPA Compliant:
No
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Height:
13-1/2 in
IAPMO Listed:
No
Length:
26 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
13-1/8 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
14 in
Toilet Rough-In:
12 in
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in