This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl in White

You last purchased this on
 
American Standard

Afwall® Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #A2257101USMCA020
  • Item #9586989
  • Manufacturer Part #2257101USMCA.020
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Afwall® Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #A2257101USMCA020
  • Item #9586989
  • Manufacturer Part #2257101USMCA.020
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall-mounted flushometer valve toilet
  • Vitreous china
  • Conventional glaze
  • High efficiency, low consumption. operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Meets definition of HET (High efficiency toilet) when used with a high efficiency flush valve (1.1 gpf - 1.6 gpf or 1.28/1.1 gpf dual flush)
  • Maximum performance (MaP) score of 1,000 grams at 1.1 gpf - 1.6 gpf
  • Condensation channel
  • Concealed trapway design
  • Elongated bowl
  • Powerful direct-fed siphon jet action
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Afwall®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26 in
Flow Rate:
1.1/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
13-1/2 in
IAPMO Listed:
No
Length:
26 in
MA Approved:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Spud Location:
Top
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
14 in
Toilet Installation:
Wall Mount
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in