This product requires certification to purchase.

Elongated Wall-Mount Toilet in White

You last purchased this on
 
American Standard

Afwall® Elongated Wall-Mount Toilet in White

  • Fast #
  • Part #A2294011EC020
  • Item #4320744
  • Manufacturer Part #2294011EC.020
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Afwall® Elongated Wall-Mount Toilet in White

  • Fast #
  • Part #A2294011EC020
  • Item #4320744
  • Manufacturer Part #2294011EC.020
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency and low-consumption
  • Condensation channel
  • Seat not included
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Fully-glazed 2-1/8" trapway
  • 1-1/2" inlet spud
  • 10" x 12" water surface area
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Afwall®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25 in
EPA Compliant:
No
Flow Rate:
1.28 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
14-1/2 in
IAPMO Listed:
No
Length:
25 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
25 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-3/4 in