0.5 gpf Siphon Jet Urinal in White
Allbrook® 0.5 gpf Siphon Jet Urinal in White
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High Efficiency operates in the range of 0.5 Gpf to 1.0 Gpf
- Flushing rim
- Siphon jet flush action
- Wall hanger
- Fixture only
- Recommended working pressure – between 20 psi at valve when flushing and 80 psi static
- ADA compliant
- WaterSense Certified
- Meets ANSI flush requirements at 0.5 gpf and 1.0 gpf
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Allbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- Height:
- 21-1/2 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-5/16 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Outlet Spud Size:
- 2 in
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14 in