Product Details
Product Details
Specifications
- Application:
- Repair, Universal
- Brand Model Compatibility:
- 2373.801.002
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Depth:
- 3 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3 in