Cartridge Kit Amarilis Blisterpack
Amarilis Cartridge Kit Amarilis Blisterpack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Faucet Replacement Valve Cartridge for Amarilis and Hampton Kitchen and Bathroom Two Handle Faucet
- Durable Brass Construction
- Hot or Cold Ceramic Check Cartridge
- Includes Adapter and Screw
- Grid style design
- American Standard OEM part
Specifications
- Application:
- Kitchen Faucet
- Cartridge Type:
- Ceramic Disc
- Collection:
- Amarilis
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- NSF Certified:
- Yes
- Stem Type:
- Diverter
- UPC:
- 012611116643