This product requires certification to purchase.

Drop-in Bathroom Sink in Bone

You last purchased this on
 
American Standard

Aqualyn® Drop-in Bathroom Sink in Bone

  • Fast #
  • Part #A0475020021
  • Item #1336172
  • Manufacturer Part #0475020.021
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Aqualyn® Drop-in Bathroom Sink in Bone

  • Fast #
  • Part #A0475020021
  • Item #1336172
  • Manufacturer Part #0475020.021
5 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tapered edges for style
  • Front overflow
  • Includes cut-out template
  • Classically-styled self-rimming countertop sink
  • Nominal Dimensions: 20-3/8" x 17-3/8" (518 x 441mm)
  • Bowl size: 10" x 16" x 5-5/8"
  • 16" (406mm) wide
  • Faucet holes 8" (203mm) centers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Aqualyn®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
20-3/8 in
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-5/8 in
IAPMO Listed:
No
Length:
20-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
16 in x 10 in x 5-5/8 in
Sink Depth:
7-3/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
17-3/8 in