This product requires certification to purchase.

Elongated Closed Front Bidet Seat in White

You last purchased this on
 
American Standard

Aquawash® Elongated Closed Front Bidet Seat in White

  • Fast #
  • Part #A8019A60GPC020
  • Item #7864464
  • Manufacturer Part #8019A60GPC.020
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Aquawash® Elongated Closed Front Bidet Seat in White

  • Fast #
  • Part #A8019A60GPC020
  • Item #7864464
  • Manufacturer Part #8019A60GPC.020
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual Nozzle: Two water sprays for independent front and back cleansing
  • Self-Cleaning Nozzles: Nozzles clean themselves before and after every use
  • Instant Heat: Warm water on demand
  • Heated Seat: Two temperature settings
  • Night Light: Soft light illuminates the bowl and seat at night
  • Slow-Close Seat Eliminates slamming
  • Removable Seat: Quick-release for easy cleaning
  • Manual Side Dial: Easy to operate
  • Ultra low 3-3/4" (95 mm) seat height
  • Fits most conventional elongated toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16, CSA C22.2 No. 68-14, CSA C22.2 No. 64-14
Collection:
Aquawash®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
Yes
Length:
20 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-7/16 in