This product requires certification to purchase.

Elongated Closed Front Bidet Seat in White

American Standard

Aquawash® Elongated Closed Front Bidet Seat in White

  • Fast #
  • Part #A8033A65G020
  • Item #10052054
  • Manufacturer Part #8033A65G.020
5 out of 5 Customer Rating
Brand image
American Standard

Aquawash® Elongated Closed Front Bidet Seat in White

  • Fast #
  • Part #A8033A65G020
  • Item #10052054
  • Manufacturer Part #8033A65G.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hand activated within 2-in proximity of the infrared electronic sensor
  • Automatic shut-off after 4 minutes to avoid overflow and water waste
  • Sensor can be disabled to make cleaning the faucet easy
  • All electronics are located in the spout, eliminating the need for a control box under the counter
  • Sleek design complements any kitchen style
  • Swivel spout with pull-down spray head for maximum versatility
  • Re-Trax system ensures smooth extension and retraction of the spray head
  • Multifunction spray head with stream, spray and pause functions
  • High-arc spout provides ample clearance when filling large pots
  • Durable metal touchpoints; Quality ceramic disc valves; single-hole installation with deck plate to accommodate 3-hole sink or countertop configurations; powered by 4 AA batteries, included. with built-in “low battery" reminder or optional AC adapter; includes deck plate and batteries; limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.4.2
CSA Certified:
CSA B45.16
Collection:
Aquawash®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-5/16 in
Fits Brand:
American Standard
Height:
2-3/16 in
Length:
19-5/16 in
NSF Certified:
No
Number of Pieces:
1 Piece
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
193406262704
Width:
14-9/16 in