This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

You last purchased this on
 
American Standard

Aquawash® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5900A05GT020
  • Item #7489827
  • Manufacturer Part #5900A05GT.020
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Aquawash® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5900A05GT020
  • Item #7489827
  • Manufacturer Part #5900A05GT.020
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-electric bidet feature with adjustable spray volume.
  • Dual, self cleansing nozzles for independent front and back cleansing.
  • Removable nozzle tips for additional cleaning.
  • Slow-close seat and lid for users convenience
  • One-push Removable Seat for easier cleaning of the seat and bow
  • Seamless telescoping lid design to conceal the seat ring
  • Includes mounting hardware and seat water supply
  • Includes mounting hardware, water supply hose and seat
  • Fits most conventional elongated toilets
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aquawash®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-11/16 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed:
No
Length:
19-11/16 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/16 in