Frequently Purchased Together
Product Details
Product Details
- Durable cast brass valve body is excellent for high-use applications and prolonged contact with water
- Controls water flow between 2
- Inlets/outlets: 1/2" NPT
- Two discrete functions
- Does not allow for shared flow between shower outlets
- Limited lifetime warranty on function and finish
- Trim must be ordered separately
- Compatible with: Town Square Shower Trim Kit, Serin Shower Trim Kit, Green Tea Shower Trim Kit, Moments Shower Trim Kit, Times Square Shower Trim Kit, Berwick Shower Trim Kit with Lever Handle, Berwick Shower Trim Kit with Cross Handle, Portsmouth Shower Trim Kit with Lever Handle, Portsmouth Shower Trim Kit with Cross Handle, Quentin Shower Trim Kit
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve