1.28 gpf Toilet Tank in White
Aspirations™ 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes tank only - for use with Aspirations bowl
- Powerful flush - equipped with a 3 in flush valve to ensure the force needed to clear the bowl
- WaterSense certified - uses less water while maintaining great performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Aspirations™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/8 in
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 193406301717
- WaterSense Labeled:
- Yes
- Width:
- 14-11/16 in