61 x 61 in. 6-Hole Marble Vanity Top in White Swirl
Astra-Lav™ 61 x 61 in. 6-Hole Marble Vanity Top in White Swirl
Product Details
Product Details
- Deck is 3/4 " thick
- High quality cultured marble with extra thick wear layer
- Recessed oval bowl design
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Astra-Lav™
- Color Finish Category:
- Whites
- Color Finish Name:
- White Swirl
- Faucet Center Size:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Marble
- Number of Bowls:
- 2
- Number of Holes:
- 6 Hole
- Vanity Top Shape:
- Rectangle
- Width:
- 61 in