This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Baby Devoro™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4019828020
  • Item #4732077
  • Manufacturer Part #4019828.020
3.7 out of 5 Customer Rating
Brand image
American Standard

Baby Devoro™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4019828020
  • Item #4732077
  • Manufacturer Part #4019828.020
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank only
  • For use with Baby Devoro™ bowl A3128001
  • Includes polished chrome trip lever
  • Flow rate: 1.28 gpf
  • 100% factory flush tested
  • Round front siphon action bowl
  • Speed Connect tank / bowl coupling system
  • Sanitary dam on bowl
  • Fully glazed trapway
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Baby Devoro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13 in
IAPMO Listed:
Yes
Length:
7-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
7-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
791556011717
WaterSense Labeled:
Yes
Width:
17-1/4 in