This product requires certification to purchase.

Round Toilet Bowl in White

American Standard

Baby Devoro™ Round Toilet Bowl in White

  • Fast #
  • Part #A2282001020
  • Item #4669623
  • Manufacturer Part #2282001.020
3.3 out of 5 Customer Rating
Brand image
American Standard

Baby Devoro™ Round Toilet Bowl in White

  • Fast #
  • Part #A2282001020
  • Item #4669623
  • Manufacturer Part #2282001.020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency and low-consumption
  • Siphon jet technology
  • Seat not included
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Rough-in size: 10"
  • Fully glazed trapway
  • 1-1/2" inlet spud (included)
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
Under 14 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Baby Devoro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-1/2 in
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Height:
11-1/8 in
IAPMO Listed:
No
Length:
23-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
10-1/4 in
Toilet Bowl Length:
23-1/2 in
Toilet Bowl Width:
13-11/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
791556006539
WaterSense Labeled:
Yes
Width:
15-9/16 in