This product requires certification to purchase.

Kitchen Faucet Deck Plate in Stainless Steel - PVD

You last purchased this on
 
American Standard

Barton™ Kitchen Faucet Deck Plate in Stainless Steel - PVD

  • Fast #
  • Part #A1660151075
  • Item #7148407
  • Manufacturer Part #1660151.075
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Barton™ Kitchen Faucet Deck Plate in Stainless Steel - PVD

  • Fast #
  • Part #A1660151075
  • Item #7148407
  • Manufacturer Part #1660151.075
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3.000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes putty plate
  • Available for use with all Edgewater kitchen faucets
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Barton™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10-11/16 in
Faucet Part Type:
Deck Plate
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Length:
10-11/16 in
Material:
Metal
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Width:
10 in