This product requires certification to purchase.

Battery Holder for American Standard 6065161.002 Selectronic Exposed Battery Toilet 1.6 gpf Flush Valve

You last purchased this on
 
American Standard

Battery Holder for American Standard 6065161.002 Selectronic Exposed Battery Toilet 1.6 gpf Flush Valve

  • Fast #
  • Part #AM9505140070A
  • Item #5105613
  • Manufacturer Part #M950514-0070A
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Battery Holder for American Standard 6065161.002 Selectronic Exposed Battery Toilet 1.6 gpf Flush Valve

  • Fast #
  • Part #AM9505140070A
  • Item #5105613
  • Manufacturer Part #M950514-0070A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement battery holder for select American Standard Selectronics proximity toilet flush valves
  • Secure mounting assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
6065161.002 Selectronic® Exposed Battery Toilet 1.6 gpf Flush Valve
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
1 in
Material:
Plastic
Product Type:
Battery Holder
WaterSense Labeled:
No
Width:
2 in