Bedpan Washer Diverter Assembly in Polished Chrome
Bedpan Bedpan Washer Diverter Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable construction for long life
- Includes wall support
- Includes 1 1/2" spud, spud coupling and chemical resistant EPDM vacuum breaker
- Counter balanced pivot assembly keeps spray arm in last position
- Straight vacuum breaker tube
- Operates at 1.1 gpf/4.2 lpf, 1.28 gpf/4.8 lpf and 1.6 gpf/6.0 lpf
- Includes high back pressure vacuum breaker
- Diverter assembly only. Flush valve sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Bedpan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 6.5 gpf
- Height:
- 22-13/16 in
- Material:
- Brass
- Product Type:
- Flush Valve