This product requires certification to purchase.

1/2 in. PEX Pressure Balancing Valve

This product has been replaced by

American Standard PEX Crimp x Sweat/MNPT Pressure Balancing Valve
American Standard 1/2 in. PEX Crimp Connection Pressure Balancing Valve
Manufacturer Part #RU107
You last purchased this on
 
American Standard

Berwick® 1/2 in. PEX Pressure Balancing Valve

  • Fast #
  • Part #AR117
  • Item #4297812
  • Manufacturer Part #R117
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard PEX Crimp x Sweat/MNPT Pressure Balancing Valve
American Standard 1/2 in. PEX Crimp Connection Pressure Balancing Valve
Manufacturer Part #RU107
American Standard

Berwick® 1/2 in. PEX Pressure Balancing Valve

  • Fast #
  • Part #AR117
  • Item #4297812
  • Manufacturer Part #R117
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Back-to-back capability so hot and cold can be reversed quickly and easily
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Lever handles
  • Easy installation
  • Limited lifetime warranty on function and finish
  • ADA Approved Lever Handles
  • Requires Certification

Specifications

Collection:
Berwick®
IAPMO Listed:
No
NSF Certified:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve