Bolt Cap Kit in White
Bolt Cap Kit in White
-
Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Genuine American Standard Spare Part
- Bolt cap kit for select toilets with EZ installation kits
- Color matched to American Standard white
- Made from durable polypropylene plastic
- Contains 2 caps and 2 nuts
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- UL Listed:
- No
- WaterSense Labeled:
- No