This product requires certification to purchase.

20 in. Undermount Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
American Standard

Boxe® 20 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0315000020
  • Item #4879407
  • Manufacturer Part #0315000.020
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Boxe® 20 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0315000020
  • Item #4879407
  • Manufacturer Part #0315000.020
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Boxe®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
17-1/4 in x 13-1/4 in
Sink Depth:
7 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16 in