This product requires certification to purchase.

Brass and Rubber Spud for 2257001, 2257101, 2257528, 2257711, 2257712 and 2257716

You last purchased this on
 
American Standard

Brass and Rubber Spud for 2257001, 2257101, 2257528, 2257711, 2257712 and 2257716

  • Fast #
  • Part #A0470070070A
  • Item #1651184
  • Manufacturer Part #047007-0070A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Brass and Rubber Spud for 2257001, 2257101, 2257528, 2257711, 2257712 and 2257716

  • Fast #
  • Part #A0470070070A
  • Item #1651184
  • Manufacturer Part #047007-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This spud features durable brass construction for reliable performance
  • 10" Rough-in
  • Vitreous china
  • Low-consumption (6.0 Lpf/1.6 gpf)
  • Direct-fed siphon jet flush action
  • 16-1/8" rim height
  • Fully glazed 2" ballpass trapway
  • 11 x 13" water surface area
  • 1-1/2" inlet spud
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
2257001, 2257101, 2257528, 2257711, 2257712 and 2257716
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Brass, Rubber
Product Type:
Spud
UL Listed:
No
WaterSense Labeled:
No