2 Robe Hook in Polished Chrome
C-Series 2 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes concealed mounting with no exposed set screws
- Includes template for easy installation with no measuring required
- Durable construction for long life
- Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- C-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 2 in
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-5/16 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 3-5/16 in
- Width:
- 4-1/8 in