This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
American Standard

C-Series 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A8337024295
  • Item #4669596
  • Manufacturer Part #8337024.295
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

C-Series 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A8337024295
  • Item #4669596
  • Manufacturer Part #8337024.295
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes concealed mounting hardware to eliminate unsightly screws
  • Includes template for easy installation with no measuring required
  • Easy to Install
  • Chrome and PVD finishes will never tarnish.
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
C-Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-11/16 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
4-11/16 in
Width:
26-1/16 in