This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Cadet® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4000813020
  • Item #4731816
  • Manufacturer Part #4000813.020
3.7 out of 5 Customer Rating
Brand image
American Standard

Cadet® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4000813020
  • Item #4731816
  • Manufacturer Part #4000813.020
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank only
  • For use with Cadet® 3 concealed trapway bowls
  • High-efficiency and low consumption
  • High efficiency, ultra low consumption (1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense® criteria
  • EverClean® anti-microbial surface
  • PowerWash® rim scrubs bowl with each flush
  • Chrome plated trip lever
  • Two color matched bolt hole covers
  • 5 years warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-3/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-1/16 in
IAPMO Listed:
Yes
Length:
8-3/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
15-11/16 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
791556034549
WaterSense Labeled:
Yes
Width:
15-3/4 in