1.6 gpf Toilet Tank in White
Cadet® 1.6 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- Tank only
- Material: Vitreous china
- Flush valve: 3"
- Robust metal trip lever and metal shank fill valve
- Chrome finish trip lever is supplied
- Low consumption (6.0 Lpf/1.6 gpf)
- 3" flush valve
- 14" (356mm) rough-in
- 1,000g MaP Score at 1.6 gpf
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 13-7/8 in
- IAPMO Listed:
- No
- Length:
- 8-7/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 17-3/8 in