Cadet® 3
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid plastic seat
- EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- EverClean® surface does not protect against disease causing bacteria
- Traditional styling
- Telescoping lid conceals seat when closed
- Plastic slow-close hinge prevents seat from slamming
- Sanitary lift tab allows user to raise seat without touching it
- Fits all standard round front toilets
Specifications
- ADA Compliant:
- No
- Collection:
- Cadet® 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-11/16 in
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Length:
- 16-11/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in