1.28 gpf Elongated Two Piece Toilet in White
Cadet® 3 FloWise® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4000101020
American Standard Elongated Toilet Bowl in White
Part #A3075000020
- Meets EPA WaterSense criteria
- Combination bowl and tank, with seat
- EverClean Surface
- Elongated siphon action jetted bowl with smooth-sided, concealed trapway
- PowerWash rim scrubs bowl with each flush
- Chrome-plated trip lever
- Includes top mount slow close seat and cover with easy lift off feature for simple removal and reattachment for cleaning
- Two color-matched bolt hole covers
- 5 year warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet® 3 FloWise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 30-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 30-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 30-1/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in